Offset Eye, Split Rod, 2.00" - 2.49"

Item #: 402539
Cat #: L9678
UPC: 078477971833
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 20 Inch.

Overview

Support Grip, Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 20 Inch.
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter
Also known as: 078477971833, L9678

Specifications

Length: 20 in
Material: Steel
Diameter Range: 2.000 - 2.490 in
Length: 20 in
Diameter Range: 2.000 - 2.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)