Support Grip Safety Springs
11 Found
Leviton
Bus Drop Safety Spring, Length: 7-1/2", Steel/Zinc Plated
Item #: 456588
CAT #: L7997
UPC: 078477973585
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Safety Spring, 40 Lb
Item #: 34595
CAT #: 20302001
UPC: 783585326269
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Safety Spring, 1"
Item #: 34559
CAT #: 20302002
UPC: 783585326276
Sign In or Register to view pricing and more.
Irwin
Irwin® Vise-Grip® 4008 Replacement Spring, For Use With 10R, 10WR, 1
Item #: 2092428
CAT #: 4008
UPC: 038548040080
Sign In or Register to view pricing and more.
Leviton
Support Grip Safety Spring
Item #: 2147354
CAT #: L7998-100
UPC: 078477213421
Sign In or Register to view pricing and more.
Pass & Seymour
Safety Spring, 40 lb Load
Item #: 201031
CAT #: S40
UPC: 785007999440
Sign In or Register to view pricing and more.
Leviton
Support Grip, Bus Drop Duty, Length: 8-1/2",Zinc Plated Steel
Item #: 626966
CAT #: L7998
UPC: 078477973622
Sign In or Register to view pricing and more.
Woodhead
Bus-drop Grip Safety Spring S80
Item #: 575232
CAT #: 36238
UPC: 786788362386
Sign In or Register to view pricing and more.
Woodhead
Bus-drop Grip Safety Spring S40
Item #: 408312
CAT #: 36237
UPC: 786788362379
Sign In or Register to view pricing and more.
Pass & Seymour
Safety Spring, 80 lb Load
Item #: 202171
CAT #: S80
UPC: 785007999457
Sign In or Register to view pricing and more.
Hubbell-Bryant
SAFETY SPRING, BUS DROP,
Item #: 397336
CAT #: S40
UPC: 781786271906
Sign In or Register to view pricing and more.
Leviton
Bus Drop Safety Spring, Length: 7-1/2", Steel/Zinc Plated
Support Grip, Safety Spring, Bus Drop Duty, Zinc Plated Steel, Length: 7-1/2 Inch, Max. Load: 40lbs.
Item #: 456588
CAT #: L7997
UPC: 078477973585
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Safety Spring, 40 Lb
Kell 203-02-001 Safety Spring
Item #: 34595
CAT #: 20302001
UPC: 783585326269
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Safety Spring, 1"
Safety Spring, Diameter: 1", Length: 9-1/4"
Item #: 34559
CAT #: 20302002
UPC: 783585326276
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Irwin
Irwin® Vise-Grip® 4008 Replacement Spring, For Use With 10R, 10WR, 1
Irwin® Vise-Grip® 4008 Replacement Spring, For Use With 10R, 10WR, 10CR, 11R, 11SP, 11HD, 20R, 310S, 12LC and 10LW Locking Tool, Steel, Silver Metallic
Item #: 2092428
CAT #: 4008
UPC: 038548040080
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Leviton
Support Grip Safety Spring
Support, Safety Spring For Bus/Service Drop Grips -80 LBs- Breakload is 80 LBs
Item #: 2147354
CAT #: L7998-100
UPC: 078477213421
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Pass & Seymour
Safety Spring, 40 lb Load
Safety Spring, 40 lb Load, Flexcor Wire Mesh Grips
Item #: 201031
CAT #: S40
UPC: 785007999440
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Leviton
Support Grip, Bus Drop Duty, Length: 8-1/2",Zinc Plated Steel
Support Grip, Safety Spring, Bus Drop Duty, Zinc Plated Steel, Length: 8-1/2 Inch, Max. Load: 80lbs.
Item #: 626966
CAT #: L7998
UPC: 078477973622
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Woodhead
Bus-drop Grip Safety Spring S80
Wood 36238 Cad Plt 80lb safty Spring
Item #: 575232
CAT #: 36238
UPC: 786788362386
Category:
Support Grip Safety Springs
Made in USA
Sign In or Register to view pricing and more.
Woodhead
Bus-drop Grip Safety Spring S40
Wood 36237 Cad Plt 40lb safety Spring
Item #: 408312
CAT #: 36237
UPC: 786788362379
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Pass & Seymour
Safety Spring, 80 lb Load
Safety Spring, 80 lb Load, Flexcor Wire Mesh Grips
Item #: 202171
CAT #: S80
UPC: 785007999457
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.
Hubbell-Bryant
SAFETY SPRING, BUS DROP,
BRY S40 SAFETY SPRING, BUS DROP,
Item #: 397336
CAT #: S40
UPC: 781786271906
Category:
Support Grip Safety Springs
Sign In or Register to view pricing and more.