Single U Eye, Closed Mesh, 1.00" - 1.24"

Item #: 369267
Cat #: L9504
UPC: 078477970683
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.00 Inch - 1.24 Inch, Mesh Length: 12 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.00 Inch - 1.24 Inch, Mesh Length: 12 Inch.
Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.00 to 1.24 Cable Diameter
Also known as: 078477970683, L9504

Specifications

Length: 12 in
Material: Bronze
Diameter Range: 1.000 - 1.240 in
Length: 12 in
Diameter Range: 1.000 - 1.240 in
Material: Bronze

Customer Reviews

No reviews for this product
(0)