Closed Mesh Single U Eye Support Grips

135 Found
Leviton

Single Eye, Service Drop, 0.53" - 0.73"

Item #: 2022002
CAT #: L7984-100
UPC: 078477212981
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.41" - 0.56"

Item #: 2037163
CAT #: L7983-100
UPC: 078477212967
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.70" - 0.85"

Item #: 2023945
CAT #: L7985-100
UPC: 078477212950
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Bus Drop Support Grip, Single Eye, Range: .56 to .73 Inch, Steel

Item #: 34737
CAT #: 073041279
UPC: 783585330198
Sign In or Register to view pricing and more.
Leviton

Single Eye, Closed Mesh, 0.63" - 0.74"

Item #: 2023946
CAT #: L9502-100
UPC: 078477213001
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: .63 to .74 Inch

Item #: 33882
CAT #: 02201014
UPC: 783585300986
Sign In or Register to view pricing and more.
Leviton

Single Eye, Closed Mesh, 0.50" - 0.63"

Item #: 2023947
CAT #: L9501-100
UPC: 078477213025
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.82" - 1.00"

Item #: 2037165
CAT #: L7986-100
UPC: 078477213100
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

6.75" Bus Drop Support Grip, Steel, 0.73-0.85"

Item #: 34716
CAT #: 073041280
UPC: 783585330204
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: 1.00 to 1.24 Inch

Item #: 33454
CAT #: 02201017
UPC: 783585301013
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: .75 to .99 Inch

Item #: 33657
CAT #: 02201015
UPC: 783585301006
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Service Drop Grip, Single Eye, Length: 3.75", Stainless Steel

Item #: 107907
CAT #: 02416001
UPC: 783585332215
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Eye, Bus Drop Grip, .43-.56"

Item #: 34760
CAT #: 073041278
UPC: 783585330181
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.96" -1.25"

Item #: 2048917
CAT #: L7987-100
UPC: 078477213193
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: .500 to .620 Inch

Item #: 33903
CAT #: 02201013
UPC: 783585300962
Sign In or Register to view pricing and more.
Leviton

Single Eye, Closed Mesh, .410" - .560"

Item #: 331691
CAT #: L7983
UPC: 078477973387
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.53" - 0.73"

Single Eye Service Drop Grip, 0.53-0.73" Galvanized Steel, Breakload is 1,100 LB
Item #: 2022002
CAT #: L7984-100
UPC: 078477212981
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.41" - 0.56"

Single Eye Service Drop Support Grip, 0.41-0.56" Galvanized Steel, Breakload is 1,100 LB
Item #: 2037163
CAT #: L7983-100
UPC: 078477212967
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.70" - 0.85"

Single Eye Service Drop Support Grip, Closed Mesh, 0.70-0.85" Galvanized Steel, Breakload is 1,900 LB
Item #: 2023945
CAT #: L7985-100
UPC: 078477212950
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Bus Drop Support Grip, Single Eye, Range: .56 to .73 Inch, Steel

Bus Drop Support Grip, Single Eye, Single Weave, Closed Mesh, Heavy Duty, Wide Range, Galvanized Steel Grip, Cable Diameter Range: 0.56 Inch - 0.73 Inch, Mesh Length: 6 Inch.
Item #: 34737
CAT #: 073041279
UPC: 783585330198
Sign In or Register to view pricing and more.
Leviton

Single Eye, Closed Mesh, 0.63" - 0.74"

Single Eye, Closed Mesh, Cable Support Grip, 0.63-0.74 Inch, 304 Stainless Steel, Breakload is 890 LB
Item #: 2023946
CAT #: L9502-100
UPC: 078477213001
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: .63 to .74 Inch

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.640 Inch - 0.740 Inch. Mesh Length: 10 Inch.
Item #: 33882
CAT #: 02201014
UPC: 783585300986
Sign In or Register to view pricing and more.
Leviton

Single Eye, Closed Mesh, 0.50" - 0.63"

Single Eye Closed Mesh Cable Support Grip, 0.50-0.63", 304 Stainless Steel, Breakload is 567 LB
Item #: 2023947
CAT #: L9501-100
UPC: 078477213025
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.82" - 1.00"

Single Eye Service Drop Support Grip, Closed Mesh, 0.82-1.00" Galvanized Steel, Breakload is 1,900 LB
Item #: 2037165
CAT #: L7986-100
UPC: 078477213100
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

6.75" Bus Drop Support Grip, Steel, 0.73-0.85"

Bus Drop Support Grip, Single Eye, Single Weave, Closed Mesh, Heavy Duty, Wide Range, Galvanized Steel Grip, Cable Diameter Range: 0.73 Inch - 0.85 Inch, Mesh Length: 6.75 Inch
Item #: 34716
CAT #: 073041280
UPC: 783585330204
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: 1.00 to 1.24 Inch

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.000 Inch - 0.240 Inch. Mesh Length: 14 Inch.
Item #: 33454
CAT #: 02201017
UPC: 783585301013
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: .75 to .99 Inch

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 13 Inch.
Item #: 33657
CAT #: 02201015
UPC: 783585301006
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Service Drop Grip, Single Eye, Length: 3.75", Stainless Steel

Service Drop Grip, Single Eye, Single Weave, Light Duty, Closed Mesh, Length: 3.75 Inch, Cable Range: .23 to .31 Inch, Stainless Steel
Item #: 107907
CAT #: 02416001
UPC: 783585332215
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Eye, Bus Drop Grip, .43-.56"

Bus Drop Support Grip, Single Eye, Universal Eye, Galvanized Steel, Cable Diameter Range: 0.43 Inch - 0.56 Inch, Mesh Length: 4.75 Inch.
Item #: 34760
CAT #: 073041278
UPC: 783585330181
Sign In or Register to view pricing and more.
Leviton

Single Eye, Service Drop, 0.96" -1.25"

Single Eye Service Drop Support Grip, Closed Mesh, 0.96-1.25" Galvanized Steel, Breakload is 1,900 LB
Item #: 2048917
CAT #: L7987-100
UPC: 078477213193
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Single Eye, Closed Mesh, Range: .500 to .620 Inch

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.500 Inch - 0.620 Inch, Mesh Length: 10 Inch.
Item #: 33903
CAT #: 02201013
UPC: 783585300962
Sign In or Register to view pricing and more.
Leviton

Single Eye, Closed Mesh, .410" - .560"

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Bus Drop Duty, Cable Diameter Range: .410 Inch - .560 Inch.
Item #: 331691
CAT #: L7983
UPC: 078477973387
Sign In or Register to view pricing and more.
Page 1 of 9
135 Items found