Single U Eye, Split Lace Mesh, 2.00" - 2.49"

Item #: 704200
Cat #: L9578
UPC: 078477971161
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 22 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Split Lace Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 22 Inch.
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 to 2.49 Cable Diameter
Also known as: 078477971161, L9578

Specifications

Material: Bronze
Length: 22 in
Diameter Range: 2.000 - 2.490 in
Material: Bronze
Diameter Range: 2.000 - 2.490 in
Length: 22 in

Customer Reviews

No reviews for this product
(0)