Single U Eye, Split Rod Mesh, 2.50" - 2.99"

Item #: 830039
Cat #: L9639
UPC: 078477971710
Sign In or Register to view pricing and more.
Documents & Guides
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.50 - 2.99 Cable Diameter Range, Length

Overview

Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.50 - 2.99 Cable Diameter Range, Length
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter
Also known as: 078477971710, L9639

Specifications

Length: 25 in
Material: Bronze
Diameter Range: 2.500 - 2.990 in
Length: 25 in
Diameter Range: 2.500 - 2.990 in
Material: Bronze

Customer Reviews

No reviews for this product
(0)