Grip for Weatherproof Wire, 0.74"

Item #: 1660505
Cat #: 1611-40
UPC: 092644470066
Sign In or Register to view pricing and more.
Grip for Weatherproof Wire 0.74-Inch Capacity, Works on 0.53 to 0.74-Inch (13.46 to 18.80 mm) cable diameter range

Overview

Grip for Weatherproof Wire 0.74-Inch Capacity, Works on 0.53 to 0.74-Inch (13.46 to 18.80 mm) cable diameter range
Klein Tools' 1611 Series Chicago Grips have a round inside jaw contour designed to hold weatherproof strand and solid coated wire. They also have a notched jaw to provide a firm grip on insulation. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.
Also known as: 092644470066, 1611-40

Specifications

Material: Copper, PVC
Diameter Range: 0.530 - 0.740 in
Material: Copper, PVC
Diameter Range: 0.530 - 0.740 in

Customer Reviews

No reviews for this product
(0)