Haven Grip W/Latch, 1/2" - 1" Diameter Wire Rope

Item #: 472331
Cat #: 162520-1
UPC: 092644472237
Sign In or Register to view pricing and more.
Documents & Guides
Haven Grip With Swing Latch, 1/2 Inch to 1 Inch Outside Diameter Wire Rope, Maximum Safe Load: 8000 Pound (3629 kg)

Overview

Haven Grip With Swing Latch, 1/2 Inch to 1 Inch Outside Diameter Wire Rope, Maximum Safe Load: 8000 Pound (3629 kg)
The Klein Tools 1625 Series Wire Rope Haven's Grips are designed for use when a light, compact grip is desired and where cable deformation is not a factor. Available with a swing latch to help hold cable in the jaw. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.
Also known as: 092644472237, 162520-1

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)