Compression Connector, 3/4", Zinc Die Cast
Item #:
1170930
Cat #:
251-RT2XL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Raintight Compression Connector with Extra Long Threads, 3/4 Inch, Zinc Die Cast
Overview
Raintight Compression Connector with Extra Long Threads, 3/4 Inch, Zinc Die Cast
Bridgeport's Raintight Compression Connectors are a real problem solver manufactured with extra long threads, they are ideal for combiner boxes and inverters.
Also known as: 251-RT2XL
Specifications
Color: | Red |
Volts AC: | 120, 277 |
Height: | 7 in |
Width: | 3.250 in |
Depth: | 3.250 in |
IP/NEMA Rating: | NEMA 4X |
Color: | Red |
Height: | 7 in |
Depth: | 3.250 in |
Volts AC: | 120, 277 |
Width: | 3.250 in |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)