Combination Coupling, EMT to Flex, 1/2 to 3/8 inch, Zinc Die Cast.

Item #: 294879
Cat #: 860
UPC: 018997008602
Sign In or Register to view pricing and more.
EMT Combination Coupling, Type: EMT Set Screw to Flexible Metal Conduit, Size: 1/2 to 3/8 inch, Material: Zinc Die Cast

Overview

EMT Combination Coupling, Type: EMT Set Screw to Flexible Metal Conduit, Size: 1/2 to 3/8 inch, Material: Zinc Die Cast
Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Connects 1/2" EMT to 3/8" flexible conduit. Cable range 0.530" to 0.620". CSA listed.
Also known as: 018997008602, 860, from to, Changeover

Specifications

Diameter: 1/2 in, 3/8 in
Diameter: 1/2 in, 3/8 in

Customer Reviews

No reviews for this product
(0)