Die Cast Flex To EMT Couplings
107 Found
Appleton
Combination Coupling, EMT to NM Cable, 1/2" to (2) 14 AWG
Item #: 20816
CAT #: EFC-50
UPC:
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, 3/4", EMT to Flex, Zinc Die Cast
Item #: 25502
CAT #: GF862
UPC:
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Flex, 3/4" to 3/4", Zinc Die Cast
Item #: 20931
CAT #: EFC-100
UPC:
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Flex, 1/2" to 1/2", Zinc Die Cast
Item #: 20896
CAT #: EFC-75
UPC:
Sign In or Register to view pricing and more.
Arlington
1/2 inch Flex to EMT Connector
Item #: 25516
CAT #: GF861
UPC:
Sign In or Register to view pricing and more.
Hubbell - Electrical
Combination Coupling, EMT to Flex, 3/4", Zinc Die Cast
Item #: 210782
CAT #: 1483
UPC:
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 1" to 1", Zinc Die Cast
Item #: 33509
CAT #: GF863
UPC: 018997801739
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 1" Diameter, Zinc Die Cast
Item #: 25536
CAT #: 8630
UPC: 018997086303
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 1-1/4", Zinc Die Cast
Item #: 523247
CAT #: GF864
UPC: 018997801753
Sign In or Register to view pricing and more.
Bridgeport Fittings
LTFMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch. Patented
Item #: 397197
CAT #: 4361-DC
UPC:
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4" EMT/FLEX COUPLING
Item #: 767187
CAT #: 284-DC
UPC: 781747092847
Sign In or Register to view pricing and more.
Bridgeport Fittings
EMT AC/MC 14/3 TO 10/3
Item #: 433481
CAT #: 4057-DC
UPC:
Sign In or Register to view pricing and more.
Hubbell - Electrical
Combination Coupling, EMT to Flex, 1/2", Zinc Die Cast
Item #: 222314
CAT #: 1482
UPC:
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/2" EMT/FLEX COUPLING
Item #: 866929
CAT #: 285-DC
UPC: 781747092854
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/8 MC FMC to 1/2" EMT
Item #: 614412
CAT #: 280-DCX
UPC: 781747092793
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 3/4 inch, Zinc Die Cast
Item #: 25473
CAT #: 862
UPC: 018997008626
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to NM Cable, 1/2" to (2) 14 AWG
Combination Coupling, EMT to NM Cable, 1/2 Inch to (2) 14 AWG NM Cable, Screw-In Compression, Zinc Die Cast
Item #: 20816
CAT #: EFC-50
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, 3/4", EMT to Flex, Zinc Die Cast
Combination Coupling, 3/4 Inch, EMT Compression to Screw-In Flexible Metal Conduit, Zinc Die Cast
Item #: 25502
CAT #: GF862
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Flex, 3/4" to 3/4", Zinc Die Cast
Combination Coupling, EMT to Flex, 3/4 Inch to 3/4 Inch, Screw-In Compression, Zinc Die Cast
Item #: 20931
CAT #: EFC-100
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Flex, 1/2" to 1/2", Zinc Die Cast
Combination Coupling, EMT to Flex, 1/2 Inch to 1/2 Inch, Screw-In Compression, Zinc Die Cast
Item #: 20896
CAT #: EFC-75
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Arlington
1/2 inch Flex to EMT Connector
Arlington GF861 - FLEX/EMT Screw In Coupling, 1/2 inch, Material: Zinc Diecast
Item #: 25516
CAT #: GF861
UPC:
Category:
Die Cast Flex To EMT Couplings
Made in USA
Sign In or Register to view pricing and more.
Hubbell - Electrical
Combination Coupling, EMT to Flex, 3/4", Zinc Die Cast
Combination Coupling, EMT to Flex, 3/4 inch, Zinc Die Cast
Item #: 210782
CAT #: 1483
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 1" to 1", Zinc Die Cast
Combination Coupling, EMT to Flex, 1 Inch to 1 Inch, Screw-In Compression, Zinc Die Cast
Item #: 33509
CAT #: GF863
UPC: 018997801739
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 1" Diameter, Zinc Die Cast
Combination Coupling, EMT to Flex, 1 Inch Diameter, Cable Range 1.250 - 1.370 Inch, Zinc Die Cast
Item #: 25536
CAT #: 8630
UPC: 018997086303
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 1-1/4", Zinc Die Cast
Combination Coupling, Type: EMT Compression to Screw-In Flexible Metal Conduit, Size: 1-1/4 to 1-1/4 Inch, Zinc Die Cast
Item #: 523247
CAT #: GF864
UPC: 018997801753
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
LTFMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch. Patented
LTFMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch. Patented
Item #: 397197
CAT #: 4361-DC
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4" EMT/FLEX COUPLING
1-1/4" EMT to FMC Transition Coupling
Item #: 767187
CAT #: 284-DC
UPC: 781747092847
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
EMT AC/MC 14/3 TO 10/3
Mighty-Merge® Transition Fittings. EMT to 14/2 - 10/3 AC/MC/FMC Coupling
Item #: 433481
CAT #: 4057-DC
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Hubbell - Electrical
Combination Coupling, EMT to Flex, 1/2", Zinc Die Cast
Combination Coupling, EMT to Flex, 1/2 inch, Zinc Die Cast
Item #: 222314
CAT #: 1482
UPC:
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/2" EMT/FLEX COUPLING
1-1/2" EMT to FMC Transition Coupling
Item #: 866929
CAT #: 285-DC
UPC: 781747092854
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/8 MC FMC to 1/2" EMT
EMT to AC/MC/FMC/NM Transition Fitting
Item #: 614412
CAT #: 280-DCX
UPC: 781747092793
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.
Arlington
Combination Coupling, EMT to Flex, 3/4 inch, Zinc Die Cast
EMT Combination Coupling, Type: EMT Set Screw to Flexible Metal Conduit, Size: 3/4 to 3/4 inch, Material: Zinc Die Cast
Item #: 25473
CAT #: 862
UPC: 018997008626
Category:
Die Cast Flex To EMT Couplings
Sign In or Register to view pricing and more.