EMT Set Screw Connector, 1-1/2", Zinc Die Cast
Item #:
23840
Cat #:
TC-505
UPC:
687855105052
Sign In or Register to view pricing and more.
Documents & Guides
EMT Connector, Set Screw, 1-1/2 Inch, Die Cast Zinc, Non-Insulated, Used on EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
Overview
EMT Connector, Set Screw, 1-1/2 Inch, Die Cast Zinc, Non-Insulated, Used on EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 687855105052, TC-505
Specifications
Customer Reviews
No reviews for this product
(0)