1
more
EMT Set Screw Connector, Size: 2-1/2", Zinc Die Cast
Item #:
272319
Cat #:
2640
UPC:
050169026403
Sign In or Register to view pricing and more.
EMT Set Screw Connector, Size: 2-1/2 Inch, Zinc Die Cast
Overview
EMT Set Screw Connector, Size: 2-1/2 Inch, Zinc Die Cast
In dry locations, bond EMT conduity to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026403, 2640
Specifications
Diameter: | 2 1/2 in |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)