Die Cast EMT Set Screw Couplings
83 Found
Hubbell-Raco
EMT Set Screw Coupling, 3/4", Zinc Die Cast
Item #: 31239
CAT #: 2623
UPC: 050169026236
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1/2", Zinc Die Cast
Item #: 272271
CAT #: 2622
UPC: 050169026229
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/4 SET SCREW CPLG. ZINC
Item #: 23991
CAT #: 241-DC
UPC: 781747092410
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT SET SCREW COUPLING 2 IN DC ZINC
Item #: 165643
CAT #: 2628
UPC: 050169026281
Sign In or Register to view pricing and more.
Bridgeport Fittings
1/2 SET SCREW CPLG. ZINC
Item #: 197685
CAT #: 240-DC
UPC: 781747092403
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1", Zinc Die Cast
Item #: 31188
CAT #: 2625
UPC: 050169026250
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1-1/2", Zinc Die Cast
Item #: 272301
CAT #: 2626
UPC: 050169026267
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1", Zinc Die Cast
Item #: 31214
CAT #: 2624
UPC: 050169026243
Sign In or Register to view pricing and more.
Bridgeport Fittings
1 SET SCREW CPLG. ZINC
Item #: 177972
CAT #: 242-DC
UPC: 781747092427
Sign In or Register to view pricing and more.
Appleton
EMT Set Screw Coupling, 1", Zinc Die Cast
Item #: 21938
CAT #: TC-513
UPC: 687855105137
Sign In or Register to view pricing and more.
Bridgeport Fittings
2 SET SCREW CPLG. ZINC
Item #: 199098
CAT #: 245-DC
UPC: 781747092458
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4 SET SCREW CPLG. ZINC
Item #: 272462
CAT #: 243-DC
UPC: 781747092434
Sign In or Register to view pricing and more.
Appleton
EMT Set Screw Coupling, 3/4", Zinc Die Cast
Item #: 22153
CAT #: TC-512
UPC: 687855105120
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, Size: 2-1/2", Zinc Die Cast
Item #: 272349
CAT #: 2670
UPC: 050169026700
Sign In or Register to view pricing and more.
Appleton
EMT Set Screw Coupling, 1/2", Zinc Die Cast
Item #: 21919
CAT #: TC-511
UPC: 687855105113
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
1/2 EMT SS CPL DC
Item #: 104829
CAT #: 460DC
UPC: 784564003966
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 3/4", Zinc Die Cast
EMT Coupling, Set Screw, 3/4 Inch, Zinc Die Cast, Concrete Tight, Non-Insulated, For Use With EMT Conduit
Item #: 31239
CAT #: 2623
UPC: 050169026236
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1/2", Zinc Die Cast
EMT Coupling, Set Screw, 1/2 Inch, Zinc Die Cast, For Use With EMT Conduit
Item #: 272271
CAT #: 2622
UPC: 050169026229
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/4 SET SCREW CPLG. ZINC
Coupling, Set Screw, Zinc Die Cast, Size 3/4 Inch
Item #: 23991
CAT #: 241-DC
UPC: 781747092410
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT SET SCREW COUPLING 2 IN DC ZINC
Set Screw Couplings Die Cast Zinc, 2 In. Trade Size
Item #: 165643
CAT #: 2628
UPC: 050169026281
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
1/2 SET SCREW CPLG. ZINC
Coupling, Set Screw, Zinc Die Cast, Size 1/2 Inch
Item #: 197685
CAT #: 240-DC
UPC: 781747092403
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1", Zinc Die Cast
EMT Set Screw Coupling, 1 inch, Zinc Die Cast
Item #: 31188
CAT #: 2625
UPC: 050169026250
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1-1/2", Zinc Die Cast
EMT Set Screw Coupling 1 1/2 Inch Trade Size, Material: Die Cast Zinc
Item #: 272301
CAT #: 2626
UPC: 050169026267
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, 1", Zinc Die Cast
EMT Coupling, Set Screw, 1 Inch, Zinc Die Cast, Concrete Tight, Non-Insulated, For Use With EMT Conduit
Item #: 31214
CAT #: 2624
UPC: 050169026243
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
1 SET SCREW CPLG. ZINC
Coupling, Set Screw, Zinc Die Cast, Size 1 Inch
Item #: 177972
CAT #: 242-DC
UPC: 781747092427
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Appleton
EMT Set Screw Coupling, 1", Zinc Die Cast
EMT Coupling, Set Screw, 1 Inch, Zinc Die Cast, For Use With EMT Conduit, UL 514B, CSA C22.2, HEIGHT 2.53 Inch
Item #: 21938
CAT #: TC-513
UPC: 687855105137
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
2 SET SCREW CPLG. ZINC
Coupling, Set Screw, Zinc Die Cast, Size 2 Inch
Item #: 199098
CAT #: 245-DC
UPC: 781747092458
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4 SET SCREW CPLG. ZINC
Coupling, Set Screw, Zinc Die Cast, Size 1 1/4 Inch
Item #: 272462
CAT #: 243-DC
UPC: 781747092434
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Appleton
EMT Set Screw Coupling, 3/4", Zinc Die Cast
EMT Coupling, Set Screw, 3/4 Inch, Zinc Die Cast, For Use With EMT Conduit, UL 514B, CSA C22.2, HEIGHT 1.28 Inch
Item #: 22153
CAT #: TC-512
UPC: 687855105120
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Hubbell-Raco
EMT Set Screw Coupling, Size: 2-1/2", Zinc Die Cast
EMT Set Screw Coupling, Size: 2-1/2 Inch, Zinc Die Cast
Item #: 272349
CAT #: 2670
UPC: 050169026700
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Appleton
EMT Set Screw Coupling, 1/2", Zinc Die Cast
EMT Coupling, Set Screw, 1/2 Inch, Zinc Die Cast, For Use With EMT Conduit, UL 514B, CSA C22.2, HEIGHT 1.02 Inch
Item #: 21919
CAT #: TC-511
UPC: 687855105113
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
1/2 EMT SS CPL DC
Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc die cast, 1/2"
Item #: 104829
CAT #: 460DC
UPC: 784564003966
Category:
Die Cast EMT Set Screw Couplings
Sign In or Register to view pricing and more.