Malleable Iron EMT To Rigid Combination Couplings
20 Found
Hubbell-Raco
Combination Coupling, EMT to Rigid, 3/4", Steel
Item #: 162818
CAT #: 1353
UPC: 050169013533
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Rigid, 3/4 inch, Steel
Item #: 24126
CAT #: TWR-75
UPC: 781381693059
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Rigid, 1/2 inch, Steel
Item #: 24200
CAT #: TWR-50
UPC: 781381693004
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Rigid, 1 inch, Steel
Item #: 34049
CAT #: TWR-100
UPC: 781381176828
Sign In or Register to view pricing and more.
American Fittings
Combination Coupling, EMT to Rigid Conduit, 3/4" Diameter, Steel/Zinc
Item #: 952791
CAT #: ETR75
UPC: 66236401748
Sign In or Register to view pricing and more.
Hubbell-Raco
Conn Emt 2pc 1/2"ts Dc
Item #: 31062
CAT #: 2702
UPC: 050169027028
Sign In or Register to view pricing and more.
American Fittings
Combination Coupling, EMT to Rigid Conduit, 1/2" Diameter, Steel/Zinc
Item #: 1156554
CAT #: ETR50
UPC: 66236401747
Sign In or Register to view pricing and more.
Bridgeport Fittings
1IN EMT TO RIGID COMP CPLG
Item #: 1325004
CAT #: 292-CDC
UPC: 781747942920
Sign In or Register to view pricing and more.
Thomas & Betts
EMT Combination Compression Coupling, 3/4", Steel
Item #: 38422
CAT #: 531
UPC: 786210005317
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 EMT TO RGD SS COMB CPL STEEL
Item #: 25892
CAT #: 421
UPC: 784564104212
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 EMT TP RGD COM CPL
Item #: 601886
CAT #: 691
UPC: 784564106919
Sign In or Register to view pricing and more.
OZ Gedney
2 In Comp Comb Cplg Rmc/emt
Item #: 247582
CAT #: ETR-200
UPC: 783126128253
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Combination Coupling, EMT to Rigid, Set Screw
Item #: 25873
CAT #: 422
UPC: 784564104229
Sign In or Register to view pricing and more.
Topaz
3/4 - 3/4 IN COMBO CPLG - EMT TO RGD
Item #: 714576
CAT #: 392S
UPC: 751338702202
Sign In or Register to view pricing and more.
Bridgeport Fittings
1" EMT TO COMP RIGID TRS CUP
Item #: 582049
CAT #: 292-MS
UPC: 781747202925
Sign In or Register to view pricing and more.
OZ Gedney
1-1/4 In Comp Cplg Rmc/emt
Item #: 14152
CAT #: ETR-125
UPC: 783126128154
Sign In or Register to view pricing and more.
Hubbell-Raco
Combination Coupling, EMT to Rigid, 3/4", Steel
EMT Combination Coupling, EMT to Rigid, 3/4 Inch, Material: Steel
Item #: 162818
CAT #: 1353
UPC: 050169013533
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Rigid, 3/4 inch, Steel
EMT Combination Couplings, 3/4 inch, Material: Steel, EMT to Rigid Metal Conduit
Item #: 24126
CAT #: TWR-75
UPC: 781381693059
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Rigid, 1/2 inch, Steel
EMT Combination Couplings, 1/2 inch, Material: Steel, EMT to Rigid Metal Conduit
Item #: 24200
CAT #: TWR-50
UPC: 781381693004
Sign In or Register to view pricing and more.
Appleton
Combination Coupling, EMT to Rigid, 1 inch, Steel
EMT Combination Couplings, 1 inch, Material: Steel, EMT to Rigid Metal Conduit
Item #: 34049
CAT #: TWR-100
UPC: 781381176828
Sign In or Register to view pricing and more.
American Fittings
Combination Coupling, EMT to Rigid Conduit, 3/4" Diameter, Steel/Zinc
Combination Coupling, EMT Compression to Rigid Threaded Conduit, 3/4 Inch Diameter, Steel With Zinc Chromate Finish
Item #: 952791
CAT #: ETR75
UPC: 66236401748
Made in USA
Sign In or Register to view pricing and more.
Hubbell-Raco
Conn Emt 2pc 1/2"ts Dc
Emt Connector 2 Pc 1/2 In Trade Size - Zinc
Item #: 31062
CAT #: 2702
UPC: 050169027028
Sign In or Register to view pricing and more.
American Fittings
Combination Coupling, EMT to Rigid Conduit, 1/2" Diameter, Steel/Zinc
Combination Coupling, EMT Compression to Rigid Threaded Conduit, 1/2 Inch Diameter, Steel With Zinc Chromate Finish
Item #: 1156554
CAT #: ETR50
UPC: 66236401747
Made in USA
Sign In or Register to view pricing and more.
Bridgeport Fittings
1IN EMT TO RIGID COMP CPLG
1IN EMT TO RIGID COMP CPLG
Item #: 1325004
CAT #: 292-CDC
UPC: 781747942920
Sign In or Register to view pricing and more.
Thomas & Betts
EMT Combination Compression Coupling, 3/4", Steel
EMT Combination Compression Coupling, 3/4 inch, Material: Steel. For use with EMT Conduit.
Item #: 38422
CAT #: 531
UPC: 786210005317
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 EMT TO RGD SS COMB CPL STEEL
Eaton Crouse-Hinds series EMT combination coupling, EMT (set screw) to rigid (set screw), Zinc plated steel, Combination type, 3/4"-3/4"
Item #: 25892
CAT #: 421
UPC: 784564104212
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 EMT TP RGD COM CPL
Eaton Crouse-Hinds series EMT combination coupling, EMT (compression) to rigid (threaded), Steel, Combination type, 3/4"-3/4"
Item #: 601886
CAT #: 691
UPC: 784564106919
Sign In or Register to view pricing and more.
OZ Gedney
2 In Comp Comb Cplg Rmc/emt
Conduit Hardware, Couplings, Armored Cable, Type: Threaded Rigid And Imc To Compression Emt, Trade Size: 2 Inch, Material: Malleable Iron, Features: Rain And Concrete Tight
Item #: 247582
CAT #: ETR-200
UPC: 783126128253
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Combination Coupling, EMT to Rigid, Set Screw
Combination Coupling, EMT to Rigid, Set Screw, 1", Steel
Item #: 25873
CAT #: 422
UPC: 784564104229
Sign In or Register to view pricing and more.
Topaz
3/4 - 3/4 IN COMBO CPLG - EMT TO RGD
3/4" Steel Set Screw Combination Coupling - EMT to Rigid
Item #: 714576
CAT #: 392S
UPC: 751338702202
Sign In or Register to view pricing and more.
Bridgeport Fittings
1" EMT TO COMP RIGID TRS CUP
Coupling, Combination, Steel, Size 1"
Item #: 582049
CAT #: 292-MS
UPC: 781747202925
Sign In or Register to view pricing and more.
OZ Gedney
1-1/4 In Comp Cplg Rmc/emt
Conduit Hardware, Couplings, Armored Cable, Type: Threaded Rigid And Imc To Compression Emt, Trade Size: 1 1/4 Inch, Material: Malleable Iron, Features: Rain And Concrete Tight
Item #: 14152
CAT #: ETR-125
UPC: 783126128154
Sign In or Register to view pricing and more.