1-1/2 IN 90 DEG COMP CONN EMT

Item #: 534145
Cat #: 8150-W
UPC: 783126879551
Sign In or Register to view pricing and more.
Documents & Guides
EMT Conduit Connector, Type 90 Deg Gland Compression, Short Angle, Trade Size 1-1/2 Inch, Diameter 2-1/2 Inch, Thread Length 9/16 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Turning Radius 1-5/8 Inch

Overview

EMT Conduit Connector, Type 90 Deg Gland Compression, Short Angle, Trade Size 1-1/2 Inch, Diameter 2-1/2 Inch, Thread Length 9/16 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Turning Radius 1-5/8 Inch
Also known as: 783126879551, 8150-W

Specifications

Customer Reviews

No reviews for this product
(0)