Conduit Clamp, 1", Parallel, Malleable Iron, Hot Dipped Galvanized

Item #: 28314
Cat #: PC-100PAR
UPC: 781381288262
Sign In or Register to view pricing and more.
Documents & Guides
Parallel Type K-Clamp, 1 inch, Malleable Iron, Hot-Dipped Galvanized.

Overview

Parallel Type K-Clamp, 1 inch, Malleable Iron, Hot-Dipped Galvanized.
Appletonâ„¢ and O-Z/Gedneyâ„¢ "K-clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.
Also known as: 781381288262, PC-100PAR

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)