1-1/2" Conduit Clamp, Parallel Type, Malleable Iron, Hot-Dipped Galvanized.
Item #:
346996
Cat #:
UPC-150G
UPC:
783126554953
Sign In or Register to view pricing and more.
Documents & Guides
Parallel Clamp, 1 1/2 inch, Material: Material: Steel, Finish: Hot-Dipped Galvanized.
Overview
Parallel Clamp, 1 1/2 inch, Material: Material: Steel, Finish: Hot-Dipped Galvanized.
O-Z/Gedney™ Type J and CBC pipe hangers are suitable for use on rigid metal conduit, IMC and EMT, they can be used for runs on either vertical or horizontal beams. Type CBC provides a swivel grip that rotates a full 360°.
Also known as: 783126554953, UPC-150G
Specifications
Diameter: | 1 1/2 in |
Material: | Steel |
Diameter: | 1 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)