Combination Coupling, EMT to Rigid, 1 inch, Steel
Item #:
47600
Cat #:
1434
UPC:
050169014349
Sign In or Register to view pricing and more.
Documents & Guides
EMT Combination Coupling, 1 inch Rigid/IMC to 1 inch EMT, Steel
Overview
EMT Combination Coupling, 1 inch Rigid/IMC to 1 inch EMT, Steel
Also known as: 050169014349, 1434
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)