3 IN EMT CONN - COMP - RAINTIGHT STL

Item #: 527911
Cat #: 658SRT
UPC: 751338835993
Sign In or Register to view pricing and more.
Documents & Guides
3" Steel Raintight Compression Type Connector

Overview

3" Steel Raintight Compression Type Connector
The Topaz line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with a zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures. Available in sizes from 1/2? to 4?; UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338835993, 658SRT

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)