EMT Compression Connector, 2" Diameter, Steel/Zinc
Item #:
272735
Cat #:
2908
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, 2 Inch Diameter, Concrete Tight, Steel With Zinc Plating, For Use With EMT Conduit
Overview
EMT Compression Connector, 2 Inch Diameter, Concrete Tight, Steel With Zinc Plating, For Use With EMT Conduit
EMT Compression Connectors are used to bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 2908
Specifications
Material: | Steel |
Diameter: | 2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)