Wireway, Feed-Thru, NEMA 12, Hinge Cover/Screw Clamp, Steel
Item #:
12113
Cat #:
F88WG
UPC:
783510148003
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Gasket/Screws, Bulletin F20 (feed through Type 12 Wireway), Size/dims:fits 8.00x8.00, Material/finish: Rubber/Steel
Overview
Wireway, Gasket/Screws, Bulletin F20 (feed through Type 12 Wireway), Size/dims:fits 8.00x8.00, Material/finish: Rubber/Steel
Standard packages of wireway contain one gasket and one set of screws to join sections, except Cross fittings which contain three of each, Tee fittings which contain two of each and Telescope fittings which contain none. Additional gasket and screw sets may be ordered by catalog number HOFF88WG.
Also known as: 783510148003, F88WG
Specifications
Width: | 8 in |
Material: | Steel, Rubber |
Height: | 8 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 8 in |
Height: | 8 in |
Material: | Steel, Rubber |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)