1 IN EMT CPLG - R-T - COMP CNCRT TIGHT

Item #: 404598
Cat #: 663SRT
UPC: 751338830738
Sign In or Register to view pricing and more.
Documents & Guides
1" Steel Compression Type Raintight Coupling

Overview

1" Steel Compression Type Raintight Coupling
The Topaz line of raintight EMT couplings feature an easy to install compression type assembly and provide secure, concrete tight and raintight protection when joining ends of thin wall EMT conduit together. Featuring built to last steel construction with a zinc plated finish for durability and longevity; available sizes from 1/2? to 4?. Most sizes UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338830738, 663SRT

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Diameter: 1 in
Standards: California Proposition 65
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)