Combination Coupling, EMT to Rigid, 1", Steel

Item #: 326720
Cat #: 1354
UPC: 050169013540
Sign In or Register to view pricing and more.
EMT Combination Coupling, EMT to Rigid, Threaded/Compression 1 inch, Steel, 25 Pieces

Overview

EMT Combination Coupling, EMT to Rigid, Threaded/Compression 1 inch, Steel, 25 Pieces
Also known as: 050169013540, 1354

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)