Elbow, Female/Female, 45°, Size: 1", Explosion-Proof, Aluminum

Item #: 477437
Cat #: FF-45-3
UPC: 783936170121
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, Female/Female, 45°, Size: 1 Inch, Explosion-Proof, Aluminum

Overview

Elbow, Female/Female, 45°, Size: 1 Inch, Explosion-Proof, Aluminum
Also known as: 783936170121, FF-45-3

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)