Elbow, 90°, Male/Female, 1", Explosion-Proof, Aluminum
Item #:
42789
Cat #:
ELMF90100A
UPC:
781381622240
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90°, Male/Female, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use With Rigid/IMC Conduit
Overview
Elbow, 90°, Male/Female, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381622240, ELMF90100A
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)