Expansion Unions

30 Found
Appleton

Expansion Union, 1 Inch, Male/Female, Steel

Item #: 264013
CAT #: UNY100
UPC: 781381696050
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H UNY305-SA 1 NPT Male UNY Aluminum Union

Item #: 195940
CAT #: UNY305SA
UPC: 782274101958
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Union, Female/Female, 3", Explosion-Proof, Steel

Item #: 253024
CAT #: UNF805
UPC: 782274644608
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 1/2", Explosion-Proof, Steel

Item #: 58388
CAT #: UNF-50
UPC: 781381693806
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, 1-1/2", Explosion-Proof, Aluminum

Item #: 34055
CAT #: GUF-5
UPC: 783936270050
Sign In or Register to view pricing and more.
Appleton

Expansion Union, Male, Standard, 1/2", Explosion-Proof, Steel

Item #: 58245
CAT #: UNY50
UPC: 781381695657
Sign In or Register to view pricing and more.
Appleton

Expansion Union, 1 Inch, Female, Steel

Item #: 58352
CAT #: UNF-100
UPC: 781381694209
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 3/4", Explosion-Proof, Steel

Item #: 58370
CAT #: UNF75
UPC: 781381693950
Sign In or Register to view pricing and more.
Appleton

Expansion Union, Male, Standard, 3/4", Explosion-Proof, Steel

Item #: 58229
CAT #: UNY75
UPC: 781381695800
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H UNY505-SA 1 1 2 NPT Male UNY Conduit Union

Item #: 406063
CAT #: UNY505SA
UPC: 782274101989
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

2 NPT MALE UNY AL UNION

Item #: 253534
CAT #: UNY605SA
UPC: 782274101996
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Union, 1/2" Female to 3/4" Male, Explosion-Proof, Steel

Item #: 80478
CAT #: UNY215
UPC: 782274648002
Sign In or Register to view pricing and more.
Appleton

Expansion Union, 1/2", Male/Female, Steel

Item #: 58452
CAT #: UNYL-50
UPC: 781381696906
Sign In or Register to view pricing and more.
Appleton

Union, Male/Female, Size: 5", Malleable Iron/Zinc

Item #: 300944
CAT #: UNY500R
UPC: 781381304726
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Union, Male, 3", Explosion-Proof, Malleable Iron

Item #: 198999
CAT #: UNY805
UPC: 782274648606
Sign In or Register to view pricing and more.
Appleton

Expansion Union, 1 Inch, Male/Female, Steel

Expansion Union, 1 Inch, Male/Female, Steel, Standard, Conduit to Conduit, Explosion-Proof & Dust-Ignitionproof
Item #: 264013
CAT #: UNY100
UPC: 781381696050
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H UNY305-SA 1 NPT Male UNY Aluminum Union

Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, Group B rated, 1"
Item #: 195940
CAT #: UNY305SA
UPC: 782274101958
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Union, Female/Female, 3", Explosion-Proof, Steel

Union, Female/Female, 3 Inch, Explosion-Proof, Steel, For Use with Rigid/IMC Conduit
Item #: 253024
CAT #: UNF805
UPC: 782274644608
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 1/2", Explosion-Proof, Steel

Expansion Union, 1/2 Inch, Female, Steel, Standard, Conduit to Conduit, Explosion-Proof & Dust-Ignitionproof
Item #: 58388
CAT #: UNF-50
UPC: 781381693806
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, 1-1/2", Explosion-Proof, Aluminum

Union, Female/Female, 1-1/2 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit, Junction Boxes, Fittings, and Devices
Item #: 34055
CAT #: GUF-5
UPC: 783936270050
Sign In or Register to view pricing and more.
Appleton

Expansion Union, Male, Standard, 1/2", Explosion-Proof, Steel

Expansion Union, 1/2 Inch, Male/Female, Steel, Standard, Conduit to Conduit, Explosion-Proof & Dust-Ignitionproof
Item #: 58245
CAT #: UNY50
UPC: 781381695657
Sign In or Register to view pricing and more.
Appleton

Expansion Union, 1 Inch, Female, Steel

Expansion Union, 1 Inch, Female, Steel, Standard, Conduit to Conduit, Explosion-Proof & Dust-Ignitionproof
Item #: 58352
CAT #: UNF-100
UPC: 781381694209
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 3/4", Explosion-Proof, Steel

Expansion Union, 3/4 Inch Standard Female Expansion Union, Explosion-Proof & Dust-Ignitionproof
Item #: 58370
CAT #: UNF75
UPC: 781381693950
Sign In or Register to view pricing and more.
Appleton

Expansion Union, Male, Standard, 3/4", Explosion-Proof, Steel

Expansion Union, 3/4 Inch, Male/Female, Steel, Standard, Conduit to Conduit, Explosion-Proof & Dust-Ignitionproof
Item #: 58229
CAT #: UNY75
UPC: 781381695800
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H UNY505-SA 1 1 2 NPT Male UNY Conduit Union

Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, 1-1/2"
Item #: 406063
CAT #: UNY505SA
UPC: 782274101989
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

2 NPT MALE UNY AL UNION

Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, 2"
Item #: 253534
CAT #: UNY605SA
UPC: 782274101996
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Union, 1/2" Female to 3/4" Male, Explosion-Proof, Steel

Union, 1/2 Inch Female to 3/4 inch Male, Explosion-Proof/Dust-Ignitionproof, Material: Steel
Item #: 80478
CAT #: UNY215
UPC: 782274648002
Sign In or Register to view pricing and more.
Appleton

Expansion Union, 1/2", Male/Female, Steel

Expansion Union, 1/2 Inch, Male/Female, Steel, Long, Conduit to Conduit, Explosion-Proof & Dust-Ignitionproof
Item #: 58452
CAT #: UNYL-50
UPC: 781381696906
Sign In or Register to view pricing and more.
Appleton

Union, Male/Female, Size: 5", Malleable Iron/Zinc

Union, Male/Female, 5 Inch, Explosion-Proof, Material/Finish: Malleable Iron/Zinc, For Connecting Conduit to Enclosure
Item #: 300944
CAT #: UNY500R
UPC: 781381304726
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Union, Male, 3", Explosion-Proof, Malleable Iron

Union, Male, 3 Inch, Explosion-Proof, Malleable Iron, For Connecting Conduit to Fitting, Junction Box, or Enclosure
Item #: 198999
CAT #: UNY805
UPC: 782274648606
Sign In or Register to view pricing and more.
Page 1 of 2
30 Items found