TMC2X Connector, 1-1/2", Explosion-Proof-Dust-Ignitionproof, Aluminum

Item #: 804142
Cat #: TMC2X-150162AX
UPC: 781381377591
Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 1-1/2 Inch, ThroatType Bushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 1.3 to 1.62Inch, Diameter 2.6 Inch, Length 4.62 Inch, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Material Copper free Aluminum (Body/Sleeve/Gland Nut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon (End Stop Washer), Application Hazardous Location, Approval UL 514B/2225, CSAC22.2; Enclosure Type Class I Div 1 and 2 Group A B C D, Class I Zone 1 AEx d IIC AEx e II AEx tA IIC, Class I Zone 1 EX e II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div 1 and 2, NEMA 4X, IP66; Continuous Operating Temperature -60 to 85 Deg C; Minimum Thread Length 1.03 Inch
Also known as: 781381377591, TMC2X-150162AX

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1.22 - 1.50 in, 1.30 - 1.62 in
Diameter: 1 1/2 in
Diameter Range: 1.22 - 1.50 in, 1.30 - 1.62 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)