Flexible Coupling, 1/2", Length 36", Explosion-Proof, Brass

Item #: 252158
Cat #: ECLK136
UPC: 782274744728
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 1/2 Inch, Length 36 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

Overview

Flexible Coupling, 1/2 Inch, Length 36 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations
Also known as: 782274744728, ECLK136

Specifications

Diameter: 1/2 in
Material: Brass
Length: 36 in
Diameter: 1/2 in
Length: 36 in
Material: Brass

Customer Reviews

No reviews for this product
(0)