EXGJH Flexible Coupling, 1-1/4 x 36" Length, Explosionproof, Stainless Steel
Item #:
171088
Cat #:
EXGJH436SS
UPC:
781381792691
Sign In or Register to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 1-1/4 x 36 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
Overview
EXGJH Flexible Coupling, 1-1/4 x 36 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.
Also known as: 781381792691, EXGJH436SS
Specifications
Diameter: | 1 1/4 in |
Material: | Stainless Steel |
Length: | 36 in |
Diameter: | 1 1/4 in |
Length: | 36 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)