Flexible Coupling, 1/2" x 24" Long, Explosion-Proof

Item #: 14621
Cat #: EXLK-124
UPC: 781381327701
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 1/2 Inch x 24 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 1/2 Inch x 24 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, One Removable Male Nipple and One Removable Union, For Use with Rigid/IMC Conduit
Also known as: 781381327701, EXLK-124

Specifications

Diameter: 1/2 in
Material: Bronze, Brass
Length: 24 in
Diameter: 1/2 in
Length: 24 in
Material: Bronze, Brass

Customer Reviews

No reviews for this product
(0)