1/2 IN EXP FLEXIBLE COUPLING

Item #: 127768
Cat #: EXLK-130
UPC: 781381327800
Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 30 IN, Bending Radius10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union, Finish: Natural, Flex Length: 30 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certifed, Class I, Division 1 And 2 And Class II, Division 1 And 2, Suitable For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III, For Use With Threaded Rigid Metal Conduit And IMC

Overview

UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 30 IN, Bending Radius10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union, Finish: Natural, Flex Length: 30 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certifed, Class I, Division 1 And 2 And Class II, Division 1 And 2, Suitable For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III, For Use With Threaded Rigid Metal Conduit And IMC
Also known as: 781381327800, EXLK-130

Specifications

Diameter: 1/2 in
Length: 30 in
Diameter: 1/2 in
Length: 30 in

Customer Reviews

No reviews for this product
(0)