Explosion-Proof Malleable Iron Capped Pulling Elbows

26 Found
Appleton

Pulling Elbow, Capped, 90°, 3/4", Explosion-Proof, Malleable Iron

Item #: 29215
CAT #: ELBY-75
UPC: 781381293655
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, Capped, 90°, 1/2", Explosion-Proof, Malleable Iron

Item #: 29237
CAT #: ELBY-50
UPC: 781381293600
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Malleable Iron

Item #: 29191
CAT #: ELBY-100
UPC: 781381293709
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN HAZ LOC CAPPED ELB

Item #: 13192
CAT #: LBY-75
UPC: 783126329018
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, Capped, 90°, 1-1/4", Explosion-Proof, Malleable Iron

Item #: 29157
CAT #: ELBY-125
UPC: 781381293754
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 1/2", Explosion-Proof, Malleable Iron

Item #: 41739
CAT #: LBY15
UPC: 782274521107
Sign In or Register to view pricing and more.
OZ Gedney

1/2 IN HAZ LOC CAPPED ELB

Item #: 13217
CAT #: LBY-50
UPC: 783126329001
Sign In or Register to view pricing and more.
OZ Gedney

1 IN HAZ LOC CAPPED ELB

Item #: 13171
CAT #: LBY-100
UPC: 783126329025
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 3/4", Explosion-Proof, Malleable Iron

Item #: 41720
CAT #: LBY25
UPC: 782274521206
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 1/2", Explosion-Proof, Aluminum

Item #: 108327
CAT #: LBY15SA
UPC: 782274277059
Sign In or Register to view pricing and more.
Hubbell-Killark

Pulling Elbow, 90°, 3/4", Explosion-Proof, Malleable Iron

Item #: 168975
CAT #: Y-2M
UPC: 783936970110
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H LBY35-SA 1 LBY AL ELBOW CVR

Item #: 253441
CAT #: LBY35SA
UPC: 782274277073
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Malleable Iron

Item #: 42155
CAT #: LBY35
UPC: 782274521305
Sign In or Register to view pricing and more.
Hubbell-Killark

KLRK Y-3M CAP ELBOW 1" FE

Item #: 524859
CAT #: Y-3M
UPC: 783936970127
Sign In or Register to view pricing and more.
Hubbell-Killark

90° 1-1/4" Iron, Capped Elbow

Item #: 768428
CAT #: Y-4M
UPC: 783936970134
Sign In or Register to view pricing and more.
OZ Gedney

1-1/4 IN HAZ LOC CAPPED ELB

Item #: 243394
CAT #: LBY-125
UPC: 783126329032
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, Capped, 90°, 3/4", Explosion-Proof, Malleable Iron

Pulling Elbow, Capped, Type ELBY, 3/4 Inch, 90 Degree, Explosion-Proof/Dust-Ignitionproof, Malleable
Item #: 29215
CAT #: ELBY-75
UPC: 781381293655
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, Capped, 90°, 1/2", Explosion-Proof, Malleable Iron

Pulling Elbow, Capped, Type ELBY, 1/2 Inch, Explosion-Proof/Dust-Ignitionproof, Malleable Iron
Item #: 29237
CAT #: ELBY-50
UPC: 781381293600
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Malleable Iron

Pulling Elbow, Capped, Type ELBY, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Malleable Iron
Item #: 29191
CAT #: ELBY-100
UPC: 781381293709
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN HAZ LOC CAPPED ELB

OZ-Gedney Type LBY 90 DEG Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-3/8 IN, Trade Size: 3/4 IN, Connection: Tapered FNPT Hub, Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1, 2, G
Item #: 13192
CAT #: LBY-75
UPC: 783126329018
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, Capped, 90°, 1-1/4", Explosion-Proof, Malleable Iron

Pulling Elbow, Capped, Type ELBY, 1-1/4 Inch, Explosion-Proof/Dust-Ignitionproof, Malleable Iron
Item #: 29157
CAT #: ELBY-125
UPC: 781381293754
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 1/2", Explosion-Proof, Malleable Iron

Pulling Elbow, Capped, 1/2 Inch, 90°, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Item #: 41739
CAT #: LBY15
UPC: 782274521107
Sign In or Register to view pricing and more.
OZ Gedney

1/2 IN HAZ LOC CAPPED ELB

OZ-Gedney Type LBY 90 DEG Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-3/32 IN, Trade Size: 1/2 IN, Connection: Tapered FNPT Hub, Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1, 2,
Item #: 13217
CAT #: LBY-50
UPC: 783126329001
Sign In or Register to view pricing and more.
OZ Gedney

1 IN HAZ LOC CAPPED ELB

OZ-Gedney Type LBY 90 DEG Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 2-13/16 IN, Trade Size: 1 IN, Connection: Tapered FNPT Hub, Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1, 2,
Item #: 13171
CAT #: LBY-100
UPC: 783126329025
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 3/4", Explosion-Proof, Malleable Iron

Pulling Elbow, Capped, 3/4 Inch, 90°, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Item #: 41720
CAT #: LBY25
UPC: 782274521206
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 1/2", Explosion-Proof, Aluminum

Pulling Elbow, Capped, 90 Degree, 1/2 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Aluminum, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Item #: 108327
CAT #: LBY15SA
UPC: 782274277059
Sign In or Register to view pricing and more.
Hubbell-Killark

Pulling Elbow, 90°, 3/4", Explosion-Proof, Malleable Iron

Pulling Elbow, 90 Degree, 3/4 Inch, Explosion-Proof, Female/Female, Malleable Iron
Item #: 168975
CAT #: Y-2M
UPC: 783936970110
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

CRS-H LBY35-SA 1 LBY AL ELBOW CVR

CRO LBY35-SA 1 LBY AL ELBOW C
Item #: 253441
CAT #: LBY35SA
UPC: 782274277073
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Malleable Iron

Pulling Elbow, Capped, 1 Inch, 90°, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Item #: 42155
CAT #: LBY35
UPC: 782274521305
Sign In or Register to view pricing and more.
Hubbell-Killark

KLRK Y-3M CAP ELBOW 1" FE

KIL Y-3M 1" CAP ELBOW FE
Item #: 524859
CAT #: Y-3M
UPC: 783936970127
Sign In or Register to view pricing and more.
Hubbell-Killark

90° 1-1/4" Iron, Capped Elbow

90° 1-1/4" Iron, Capped Elbow, Threaded For Rigid Conduit Or IMC, 5.5 in x 3.63 in x 4.75 in
Item #: 768428
CAT #: Y-4M
UPC: 783936970134
Sign In or Register to view pricing and more.
OZ Gedney

1-1/4 IN HAZ LOC CAPPED ELB

OZ-Gedney Type LBY 90 DEG Capped Conduit Short Elbow, Malleable Iron, Finish: Zinc Electroplated, Length: 3-5/16 IN, Trade Size: 1-1/4 IN, Connection: Tapered FNPT Hub, Third Party Certification: UL 34997, Hazardous Location: Class I, Division 1,
Item #: 243394
CAT #: LBY-125
UPC: 783126329032
Sign In or Register to view pricing and more.
Page 1 of 2
26 Items found