Explosion-Proof Malleable Iron Pulling Elbows
30 Found
Cooper Crouse-Hinds
Union, Female/Female, 1/2" Diameter, 90 Degree, Steel
Item #: 80040
CAT #: UNL105
UPC: 782274647203
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Union, Female/Female, 3/4" Diameter, 90 Degree, Steel
Item #: 80025
CAT #: UNL205
UPC: 782274647302
Sign In or Register to view pricing and more.
Appleton
1/2 Elbd Unilet
Item #: 442221
CAT #: ELBD50
UPC: 781381293105
Sign In or Register to view pricing and more.
Hubbell-Killark
90° 1/2" Iron, Capped Elbow
Item #: 505212
CAT #: Y-1M
UPC: 783936970103
Sign In or Register to view pricing and more.
Appleton
Pulling Elbow, Capped, 90°, 2 Inch, Explosion-Proof, Female/Female
Item #: 143006
CAT #: ELBD200
UPC: 781381293358
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Union, 90°, Type: UNL, 3/4" Female to 1/2" Male, Explosion-Proof, Iron Alloy
Item #: 408401
CAT #: UNL125
UPC: 782274806327
Sign In or Register to view pricing and more.
Appleton
1 1/4 Elbd Expl Proof Pulling
Item #: 29364
CAT #: ELBD125
UPC: 781381293259
Sign In or Register to view pricing and more.
Appleton
Pulling Elbow, Capped, 90°, 1 Inch, Explosion-Proof, Female/Female
Item #: 29424
CAT #: ELBD100
UPC: 781381293204
Sign In or Register to view pricing and more.
Appleton
Pulling Elbow, Capped, 90°, 1-1/2 Inch, Explosion-Proof, Female/Female
Item #: 29321
CAT #: ELBD150
UPC: 781381293303
Sign In or Register to view pricing and more.
Appleton
3/4 In Fem Pulling Elb
Item #: 535574
CAT #: PFFL-75
UPC: 781381651752
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRO EL49 1 1/4 IRON 90 DEG FE
Item #: 253240
CAT #: EL49
UPC: 782274307503
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
1 1/2 Cndt Outlet Body
Item #: 352070
CAT #: LBH50
UPC: 782274519401
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRO ET228 3/4-3/4-3/4 IRON DI
Item #: 138991
CAT #: ET228
UPC: 782274318707
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 CNDT OUTLET BODY
Item #: 41962
CAT #: LBH20
UPC: 782274519203
Sign In or Register to view pricing and more.
Appleton
3 ELBD 90DEG PULLING
Item #: 175506
CAT #: ELBD300A
UPC: 781381622097
Sign In or Register to view pricing and more.
Appleton
1/2 Elbd 90deg Pulling Elbow
Item #: 297678
CAT #: ELBD50A
UPC: 781381622011
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Union, Female/Female, 1/2" Diameter, 90 Degree, Steel
Union, Female/Female, 1/2 Inch Diameter, 90 Degree, Explosionproof, Dust-Ignitionproof, Steel
Item #: 80040
CAT #: UNL105
UPC: 782274647203
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Union, Female/Female, 3/4" Diameter, 90 Degree, Steel
Union, Female/Female, 3/4 Inch Diameter, 90 Degree, Explosionproof, Dust-Ignitionproof, Steel
Item #: 80025
CAT #: UNL205
UPC: 782274647302
Sign In or Register to view pricing and more.
Appleton
1/2 Elbd Unilet
Features: Explosion-Proof, Dust-ignition Proof, Application: Threaded Metal Conduit, Standard: Ul, Astm A47-77, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Electroplate, Dichromate, Epoxy Powder Coat
Item #: 442221
CAT #: ELBD50
UPC: 781381293105
Sign In or Register to view pricing and more.
Hubbell-Killark
90° 1/2" Iron, Capped Elbow
Killark Elbow Series Designed To Change Direction In Rigid Imc Conduit Systems
Item #: 505212
CAT #: Y-1M
UPC: 783936970103
Sign In or Register to view pricing and more.
Appleton
Pulling Elbow, Capped, 90°, 2 Inch, Explosion-Proof, Female/Female
Pulling Elbow, Capped, 90°, 2 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Item #: 143006
CAT #: ELBD200
UPC: 781381293358
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Union, 90°, Type: UNL, 3/4" Female to 1/2" Male, Explosion-Proof, Iron Alloy
Union, 90 Degree, Type: UNL, Size: 1/2 Inch, Explosion-Proof, Iron Alloy
Item #: 408401
CAT #: UNL125
UPC: 782274806327
Made in USA
Sign In or Register to view pricing and more.
Appleton
1 1/4 Elbd Expl Proof Pulling
Features: Explosion-Proof, Dust-ignition Proof, Application: Threaded Metal Conduit, Standard: Ul, Astm A47-77, Size: 1.25in, Material: Malleable Iron, Finish: Zinc Electroplate, Dichromate, Epoxy Powder Coat
Item #: 29364
CAT #: ELBD125
UPC: 781381293259
Sign In or Register to view pricing and more.
Appleton
Pulling Elbow, Capped, 90°, 1 Inch, Explosion-Proof, Female/Female
Pulling Elbow, Capped, 90°, 1 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Item #: 29424
CAT #: ELBD100
UPC: 781381293204
Sign In or Register to view pricing and more.
Appleton
Pulling Elbow, Capped, 90°, 1-1/2 Inch, Explosion-Proof, Female/Female
Pulling Elbow, Capped, 90°, 1-1/2 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Item #: 29321
CAT #: ELBD150
UPC: 781381293303
Sign In or Register to view pricing and more.
Appleton
3/4 In Fem Pulling Elb
App Pffl-75 Mall 90 Pulling female Elbow
Item #: 535574
CAT #: PFFL-75
UPC: 781381651752
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRO EL49 1 1/4 IRON 90 DEG FE
CRO EL49 1 1/4 IRON 90 DEG FE
Item #: 253240
CAT #: EL49
UPC: 782274307503
Made in USA
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
1 1/2 Cndt Outlet Body
PullInchg Elbow, 1 1/2 Inch, 90°, Explosion-Proof, Malleable Iron.
Item #: 352070
CAT #: LBH50
UPC: 782274519401
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRO ET228 3/4-3/4-3/4 IRON DI
CRO ET228 3/4-3/4-3/4 IRON DI
Item #: 138991
CAT #: ET228
UPC: 782274318707
Made in USA
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
3/4 CNDT OUTLET BODY
Eaton Crouse-Hinds series Condulet LBH conduit outlet body with cover, Feraloy iron alloy, 3/4"
Item #: 41962
CAT #: LBH20
UPC: 782274519203
Sign In or Register to view pricing and more.
Appleton
3 ELBD 90DEG PULLING
APP ELBD300A 3 ELBD 90DEG PULLING
Item #: 175506
CAT #: ELBD300A
UPC: 781381622097
Sign In or Register to view pricing and more.
Appleton
1/2 Elbd 90deg Pulling Elbow
App Elbd50a 1/2 Elbd 90deg Pu
Item #: 297678
CAT #: ELBD50A
UPC: 781381622011
Sign In or Register to view pricing and more.