Sealing Fitting, 1", Explosion-Proof, Steel

Item #: 1063494
Cat #: XYC4S
UPC: 781063184578
Sign In or Register to view pricing and more.
Documents & Guides
Sealing Fitting, 1", Female/Female, Vertical/Horizontal Mounting, Explosion-Proof, Steel

Overview

Sealing Fitting, 1", Female/Female, Vertical/Horizontal Mounting, Explosion-Proof, Steel
Also known as: 781063184578, XYC4S

Specifications

Diameter: 1 in
Mounting: Vertical, Horizontal
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: Vertical, Horizontal

Customer Reviews

No reviews for this product
(0)