Sealing Fitting, Vertical/Horizontal, 3", Explosion-Proof, Malleable Iron
Item #:
11696
Cat #:
EYF-300
UPC:
781381135276
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 3 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turning Radius.
Overview
Sealing Fitting, Vertical/Horizontal, 3 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turning Radius.
Appleton™ EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.
Also known as: 781381135276, EYF-300
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)