Sealing Fitting, Vertical/Horizontal, 1/2", Explosion-Proof, Aluminum
Item #:
52708
Cat #:
EYF50-AL
UPC:
781381599979
Sign In or Register to view pricing and more.
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 1/2 Inch, Female, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turing Radius.
Overview
Sealing Fitting, Vertical/Horizontal, 1/2 Inch, Female, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turing Radius.
Appleton™ EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.
Also known as: 781381599979, EYF50-AL
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter: | 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)