1 1/4 NPT THRU MALE/FEMALE AL DRAIN SEAL
Item #:
615372
Cat #:
EYD46SA
UPC:
782274376318
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 1-1/4"
Overview
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 1-1/4"
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Also known as: 782274376318, EYD46SA
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum |
Diameter: | 1 1/4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)