Explosion-Proof Type UNF Unions

100 Found
Appleton

Union, 3/4", Female/Female, Explosion-Proof, Malleable Iron

Item #: 28659
CAT #: UNF75NR
UPC: 781381234122
Sign In or Register to view pricing and more.
Appleton

Union, 1", Female/Female, Explosion-Proof, Steel

Item #: 28640
CAT #: UNF100NR
UPC: 781381234146
Sign In or Register to view pricing and more.
Appleton

Union, 1/2", Female/Female, Explosion-Proof, Malleable Iron

Item #: 28681
CAT #: UNF50NR
UPC: 781381234092
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN STL UNION

Item #: 14390
CAT #: UNF-75S
UPC: 783126552027
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 IN NPT Female UNF Conduit Union

Item #: 43065
CAT #: UNF205
UPC: 782274643908
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

UNF105 Dust-Ignitionproof Explosionproof Female Conduit Union, 1/2

Item #: 43086
CAT #: UNF105
UPC: 782274643809
Sign In or Register to view pricing and more.
Appleton

Union, 1 1/2", Female/Female, Explosion-Proof, Malleable Iron

Item #: 29978
CAT #: UNF150NR
UPC: 781381257671
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1 IN NPT Female UNF Conduit Union

Item #: 43043
CAT #: UNF305
UPC: 782274644103
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, Size: 3/4", Explosion-Proof, Aluminum

Item #: 477794
CAT #: GUF-2-EX
UPC: 783936071671
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, 1/2" Explosion-Proof, Aluminum

Item #: 477793
CAT #: GUF-1-EX
UPC: 783936071664
Sign In or Register to view pricing and more.
Appleton

Union, 2", Female/Female, Explosion-Proof, Malleable Iron

Item #: 29954
CAT #: UNF200NR
UPC: 781381257695
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 3/4",Explosion-Proof, Aluminum

Item #: 36903
CAT #: UNF75NR-A
UPC: 781381234139
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 1/2",Explosion-Proof, Aluminum

Item #: 42870
CAT #: UNF50NR-A
UPC: 781381234115
Sign In or Register to view pricing and more.
OZ Gedney

1/2 IN STL UNION

Item #: 14410
CAT #: UNF-50S
UPC: 783126552003
Sign In or Register to view pricing and more.
OZ Gedney

Union, 1/2", Female/Female, Explosion-Proof, Aluminum

Item #: 254519
CAT #: UNF-50A
UPC: 783126551761
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, 1-1/2" Explosion-Proof, Aluminum

Item #: 477797
CAT #: GUF-5-EX
UPC: 783936071701
Sign In or Register to view pricing and more.
Appleton

Union, 3/4", Female/Female, Explosion-Proof, Malleable Iron

Union, 3/4 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.
Item #: 28659
CAT #: UNF75NR
UPC: 781381234122
Sign In or Register to view pricing and more.
Appleton

Union, 1", Female/Female, Explosion-Proof, Steel

Union, 1 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.
Item #: 28640
CAT #: UNF100NR
UPC: 781381234146
Sign In or Register to view pricing and more.
Appleton

Union, 1/2", Female/Female, Explosion-Proof, Malleable Iron

Union, 1/2 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.
Item #: 28681
CAT #: UNF50NR
UPC: 781381234092
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN STL UNION

Rigid Conduit Union, Type Female/Female, Material Zinc Plated Steel, Trade Size 3/4 Inch, Diameter 1-7/8 Inch, Length 1-3/4 Inch, Approval UL 886, CSA C22.2, Applicable Standard NEC 500 to 503/505, Application Hazardous Location, Constructional Feature Explosion-Proof, Dust Ignitionproof, Enclosure Class I Div 1 2 Groups A B C D, Class I Zone 1 2 Groups IIA IIB IIC, Class II Div 1 2 Groups E F G, Class III
Item #: 14390
CAT #: UNF-75S
UPC: 783126552027
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3/4 IN NPT Female UNF Conduit Union

Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Steel, Group B rated, 3/4"
Item #: 43065
CAT #: UNF205
UPC: 782274643908
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

UNF105 Dust-Ignitionproof Explosionproof Female Conduit Union, 1/2

UNF105 Dust-Ignitionproof Explosionproof Female Conduit Union, 1/2 IN, Steel, Electro-Galvanized
Item #: 43086
CAT #: UNF105
UPC: 782274643809
Sign In or Register to view pricing and more.
Appleton

Union, 1 1/2", Female/Female, Explosion-Proof, Malleable Iron

Union, 1 1/2 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.
Item #: 29978
CAT #: UNF150NR
UPC: 781381257671
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

1 IN NPT Female UNF Conduit Union

Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Steel, Group B rated, 1"
Item #: 43043
CAT #: UNF305
UPC: 782274644103
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, Size: 3/4", Explosion-Proof, Aluminum

Union, Female/Female, Size: 3/4 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477794
CAT #: GUF-2-EX
UPC: 783936071671
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, 1/2" Explosion-Proof, Aluminum

Union, Female/Female, 1/2" Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477793
CAT #: GUF-1-EX
UPC: 783936071664
Sign In or Register to view pricing and more.
Appleton

Union, 2", Female/Female, Explosion-Proof, Malleable Iron

Union, 2 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.
Item #: 29954
CAT #: UNF200NR
UPC: 781381257695
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 3/4",Explosion-Proof, Aluminum

Union, 3/4 Inch, Female/Female, Aluminum, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.
Item #: 36903
CAT #: UNF75NR-A
UPC: 781381234139
Sign In or Register to view pricing and more.
Appleton

Union, Female/Female, 1/2",Explosion-Proof, Aluminum

Union, 1/2 Inch, Female/Female, Aluminum, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.
Item #: 42870
CAT #: UNF50NR-A
UPC: 781381234115
Sign In or Register to view pricing and more.
OZ Gedney

1/2 IN STL UNION

OZ-Gedney Type UNF Conduit Union, Trade Size: 1/2 IN, 1-1/2 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: RMC And IMC, Steel, Connection: Tapered FNPT, Third Party Certification: UL File Number E-34997 Listed For Class I, Division 1, 2, Grou
Item #: 14410
CAT #: UNF-50S
UPC: 783126552003
Sign In or Register to view pricing and more.
OZ Gedney

Union, 1/2", Female/Female, Explosion-Proof, Aluminum

Union, 1/2 Inch, Female/Female, Aluminum, Conduit to Enclosure, Explosion-Proof/Dust-Ignitionproof.
Item #: 254519
CAT #: UNF-50A
UPC: 783126551761
Sign In or Register to view pricing and more.
Hubbell-Killark

Union, Female/Female, 1-1/2" Explosion-Proof, Aluminum

Union, Female/Female, 1-1/2" Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477797
CAT #: GUF-5-EX
UPC: 783936071701
Sign In or Register to view pricing and more.
Page 1 of 7
100 Items found