4 IN 2 SCREW CONN

Item #: 201794
Cat #: KC-400
UPC: 783126314755
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type KC Center Stopped 4-Screw Clamp Connector, Size: 4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 4-1/16 - 4-7/16 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 4-15/16 IN Length X 7 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable

Overview

OZ-Gedney Type KC Center Stopped 4-Screw Clamp Connector, Size: 4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 4-1/16 - 4-7/16 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 4-15/16 IN Length X 7 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable
Also known as: 783126314755, KC-400

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)