Screw-In Connector, 1/2", Snap-Tite, Zinc Die Cast
Item #:
57310
Cat #:
GF50ST
UPC:
018997801661
Sign In or Register to view pricing and more.
Documents & Guides
Screw-In Connector, 1/2 Inch, Snap-Tite, Zinc Die Cast, For Use With AC/Flex/NM Cable, Refer to Diagram: A = 1.468", B = 0.720", C = 1.055"
Overview
Screw-In Connector, 1/2 Inch, Snap-Tite, Zinc Die Cast, For Use With AC/Flex/NM Cable, Refer to Diagram: A = 1.468", B = 0.720", C = 1.055"
SNAP-TITE® products have been tested and listed by UL in accordance with UL’s ground fault requirements with spring steel clip for flexible metal conduit. Zinc die-cast.
Also known as: 018997801661, GF50ST
Specifications
Diameter: | 1/2 in |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)