TMC2 Connector, 1-1/2", Class I, Division, Aluminum
Item #:
490035
Cat #:
TMC2-150233A
UPC:
781381300841
Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.79" - 2.21", Cable Jacket Diameter: 1.91" - 2.33", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.79" - 2.21", Cable Jacket Diameter: 1.91" - 2.33", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300841, TMC2-150233A
Specifications
Diameter: | 1 1/2 in |
Material: | Aluminum |
Diameter Range: | 1.79 - 2.21 in, 1.91 - 2.33 in |
Diameter: | 1 1/2 in |
Diameter Range: | 1.79 - 2.21 in, 1.91 - 2.33 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)