TMC2 Connector, 1/2", Class I, Division, Stainless Steel
Item #:
713239
Cat #:
TMC2050075SS
UPC:
781381956475
Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Stainless Steel. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Stainless Steel. Watertight, Class I, Division 2, 4X and IP66.
TMC2 Connectors are designed for use with the following cables: MC/MC-HL, Corrugated Aluminum/Steel Armor, Continuously Welded Armor Cables, and TECK/CLX.
Also known as: 781381956475, TMC2050075SS
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
Diameter: | 1/2 in |
Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)