TMC2X Connector, 1/2", Hazardous Locations, Nickel Plated Brass
Item #:
642685
Cat #:
TMC2X-050099NB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connector, 1/2", Hazardous Locations, Nickel Plated BrassTMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
TMC2X Connector, 1/2", Hazardous Locations, Nickel Plated BrassTMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-050099NB
Specifications
Diameter: | 1/2 in |
Material: | Brass |
Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
Diameter: | 1/2 in |
Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)