Liquidtight Grounding Connector, 1", 90°, 14 - 4 AWG, Non-Insulated, Aluminum

Item #: 147719
Cat #: ST-90100AL
UPC: 781381672580
Sign In or Register to view pricing and more.
Liquidtight Connector, 1 inch, 90 Degree, 14 - 4 AWG, Non-Insulated, Material: Aluminum, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 1 inch, 90 Degree, 14 - 4 AWG, Non-Insulated, Material: Aluminum, For Use With Metallic Liquidtight Conduit
Appleton liquidtight ST Series plain throat and STB Series insulated throat connectors and external grounding lugs are for use with liquidtight flexible metal conduit where an external, visible equipment bonding jumper is desired.
Also known as: 781381672580, ST-90100AL

Specifications

Diameter: 1 in
Material: Aluminum
Allowable Gauge Range: 14 - 4
Diameter: 1 in
Allowable Gauge Range: 14 - 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)