90 Degree Aluminum Liquidtight Flex Connectors
28 Found
Thomas & Betts
Liquidtight Connector, Non-Insulated, 1/2", 90°, Aluminum
Item #: 4621
CAT #: 5252AL
UPC: 786210802541
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 1/2", 90°, Non-Insulated, Aluminum
Item #: 18167
CAT #: ST-9050AL
UPC: 781381672566
Sign In or Register to view pricing and more.
Appleton
3/4" 90° Liquidtight Connector,
Item #: 213786
CAT #: ST-9075AL
UPC: 781381672573
Sign In or Register to view pricing and more.
Appleton
Liquidtight Grounding Connector, 1", 90°, 14 - 4 AWG, Non-Insulated, Aluminum
Item #: 147719
CAT #: ST-90100AL
UPC: 781381672580
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, Non-Insulated, 3/4", 90°, Aluminum
Item #: 4599
CAT #: 5253AL
UPC: 786210802558
Sign In or Register to view pricing and more.
Appleton
2 In 90deg Lfmc Conn Alum
Item #: 407608
CAT #: ST-90200AL
UPC: 781381672627
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 90°, 1", Non-Insulated, Aluminum
Item #: 4581
CAT #: 5254AL
UPC: 786210802565
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Grounding Connector, 90°, Size: 1/2", Aluminum
Item #: 11826
CAT #: 5252ALGR
UPC: 786210693309
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 90°, Diameter 1-1/2", Aluminum
Item #: 4538
CAT #: 5256AL
UPC: 786210802589
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 90°, 1-1/4" , Non-Insulated
Item #: 4562
CAT #: 5255AL
UPC: 786210802572
Sign In or Register to view pricing and more.
Appleton
1-1/2 In 90deg Lfmc Conn Alum
Item #: 417948
CAT #: ST-90150AL
UPC: 781381672610
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5253ALGR 3/4IN 90D LT NONINSUL G
Item #: 256981
CAT #: 5253ALGR
UPC: 786210693316
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight 90° Connector, 3/4", Aluminum
Item #: 372395
CAT #: 4972AL
UPC: 786210797632
Sign In or Register to view pricing and more.
Appleton
1-1/4 In 90deg Lfmc Conn Alum
Item #: 265075
CAT #: ST-90125AL
UPC: 781381672597
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5257AL 2IN 90D LT NONINSUL CONN
Item #: 257007
CAT #: 5257AL
UPC: 786210802596
Sign In or Register to view pricing and more.
Thomas & Betts
1IN 90D LT NONINSUL GRND CONN AL
Item #: 615696
CAT #: 5254ALGR
UPC: 786210744360
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, Non-Insulated, 1/2", 90°, Aluminum
Liquidtight Connector, Non-Insulated, 1/2 inch, 90°, Aluminum, For Use With Flexible Metal Conduit
Item #: 4621
CAT #: 5252AL
UPC: 786210802541
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 1/2", 90°, Non-Insulated, Aluminum
Liquidtight Connector, 1/2 inch, 90°, Non-Insulated, Material: Aluminum, For Use With Metallic Liquidtight Conduit
Item #: 18167
CAT #: ST-9050AL
UPC: 781381672566
Sign In or Register to view pricing and more.
Appleton
3/4" 90° Liquidtight Connector,
Liquidtight Connector, 3/4 inch, 90°, Non-Insulated, Material: Aluminum, For Use With Metallic Liquidtight Conduit
Item #: 213786
CAT #: ST-9075AL
UPC: 781381672573
Sign In or Register to view pricing and more.
Appleton
Liquidtight Grounding Connector, 1", 90°, 14 - 4 AWG, Non-Insulated, Aluminum
Liquidtight Connector, 1 inch, 90 Degree, 14 - 4 AWG, Non-Insulated, Material: Aluminum, For Use With Metallic Liquidtight Conduit
Item #: 147719
CAT #: ST-90100AL
UPC: 781381672580
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, Non-Insulated, 3/4", 90°, Aluminum
Liquidtight Connector, Non-Insulated, 3/4 inch, 90°, Aluminum, For Use With Flexible Metal Conduit
Item #: 4599
CAT #: 5253AL
UPC: 786210802558
Sign In or Register to view pricing and more.
Appleton
2 In 90deg Lfmc Conn Alum
App St-90200al 2" Lt 90 alum Conn.
Item #: 407608
CAT #: ST-90200AL
UPC: 781381672627
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 90°, 1", Non-Insulated, Aluminum
Liquidtight Connector, 90°, 1 Inch, Non-Insulated, Aluminum, For Use With Liquidtight Flexible Metal Conduit
Item #: 4581
CAT #: 5254AL
UPC: 786210802565
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Grounding Connector, 90°, Size: 1/2", Aluminum
Liquidtight Grounding Connector, 90°, Size: 1/2 Inch, Cable Range: 14 - 8 AWG, Aluminum
Item #: 11826
CAT #: 5252ALGR
UPC: 786210693309
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 90°, Diameter 1-1/2", Aluminum
Liquidtight Connector, 90 Degree, Diameter 1-1/2 Inch, Aluminum
Item #: 4538
CAT #: 5256AL
UPC: 786210802589
Made in USA
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 90°, 1-1/4" , Non-Insulated
Liquidtight Connector, 90°, 1-1/4 Inch, Non-Insulated, Aluminum, For Use With Metallic Liquidtight Conduit
Item #: 4562
CAT #: 5255AL
UPC: 786210802572
Sign In or Register to view pricing and more.
Appleton
1-1/2 In 90deg Lfmc Conn Alum
App St-90150al 1-1/2 90 Lt alum Conn
Item #: 417948
CAT #: ST-90150AL
UPC: 781381672610
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5253ALGR 3/4IN 90D LT NONINSUL G
THB 5253ALGR 3/4IN 90D LT NON
Item #: 256981
CAT #: 5253ALGR
UPC: 786210693316
Made in USA
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight 90° Connector, 3/4", Aluminum
Liquidtight 90° Connector, 3/4 Inch, Cord Range, 0.500 - 0.750 Inch, Aluminum, For Use With SJ/SO Cord Cord Types
Item #: 372395
CAT #: 4972AL
UPC: 786210797632
Sign In or Register to view pricing and more.
Appleton
1-1/4 In 90deg Lfmc Conn Alum
App St90125al 90deg Lt Conn
Item #: 265075
CAT #: ST-90125AL
UPC: 781381672597
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5257AL 2IN 90D LT NONINSUL CONN
THB 5257AL CONNECTOR
Item #: 257007
CAT #: 5257AL
UPC: 786210802596
Sign In or Register to view pricing and more.
Thomas & Betts
1IN 90D LT NONINSUL GRND CONN AL
1 Inch 90 Degree Aluminum Liquidtight Grounding Connector, Non-insulated
Item #: 615696
CAT #: 5254ALGR
UPC: 786210744360
Made in USA
Sign In or Register to view pricing and more.