Liquidtight Connector, 90 Degree, 1/2", Die Cast Zinc
Item #:
61554
Cat #:
LML-11
UPC:
687855383115
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Liquidtight Connector, 90 Degree, 1/2 Inch, Die Cast, Non-Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406D, NEMA; ENVIRONMENTAL CONDITIONS OIL TIGHT, R
Overview
Liquidtight Connector, 90 Degree, 1/2 Inch, Die Cast, Non-Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406D, NEMA; ENVIRONMENTAL CONDITIONS OIL TIGHT, R
Also known as: 687855383115, LML-11
Specifications
Diameter: | 1/2 in |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)