3/8 In Conn Lfmc/lfnc

Item #: 61740
Cat #: LMM-01
UPC: 687855382019
Sign In or Register to view pricing and more.
Documents & Guides
Features:1.28in Dia X 1.49in Length, 0.53 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:0.375in, Material:zinc Die Cast

Overview

Features:1.28in Dia X 1.49in Length, 0.53 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:0.375in, Material:zinc Die Cast
Also known as: 687855382019, LMM-01

Specifications

Material: Zinc
Material: Zinc

Customer Reviews

No reviews for this product
(0)