Liquidtight Connector, 90°, 1/2", Malleable Iron
Item #:
16483
Cat #:
3422
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 1/2 Inch, Non-Insulated, Malleable Iron, Indoor/Outdoor Rated, For Use With Flexible Metallic Liquidtight Conduit and Type B Flexible Liquidtight Conduit
Overview
Liquidtight Connector, 90 Degree, 1/2 Inch, Non-Insulated, Malleable Iron, Indoor/Outdoor Rated, For Use With Flexible Metallic Liquidtight Conduit and Type B Flexible Liquidtight Conduit
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations
Also known as: 3422
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)