Liquidtight Connector, 4", 90°, Malleable Iron

Item #: 214768
Cat #: 3436
UPC:
Sign In or Register to view pricing and more.
Liquidtight Connector, 4 Inch, 90°, Non-Insulated, Malleable Iron

Overview

Liquidtight Connector, 4 Inch, 90°, Non-Insulated, Malleable Iron
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 3436

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)